Shop FLANGE WIZARD
Create Account
496-38240-MAK Magnetic Flange Aligner Kit
- Mfr # 496-38240-MAK
- Zoro # G204171749
product price:Â
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 496-38240-MAK
- Zoro #
- G204171749
- UPC #
- 672436000000
- Country of Origin
- China
Description
Features
- The Magnetic Flange Aligner with the newest OFF/ON holding power magnet technology
- Thickness of the flange is no longer an issue
- Aligner fits all flanges with holes from 5/8? to 2? in diameter with a maximum of 8? center to center hole spread
- The ON/OFF switch makes setting up easy and keeps the block free from debris
- Small Cones for Flange Holes Size: 0.5" to 1.43" dia.
- Large Cones for Flange Holes Size: 0.5" to 1.93" dia.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.