Shop MILLER ELECTRIC

Nzl, Miller, FasTip, PK2

  • Mfr # 050622
  • Zoro # G4743821

product price: 
$
62.95
/pk of 2, $31.48/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Steel
Welding Processes
MIG Welding (GMAW)
Series
Spoolmate
Compatible with Series
Spoolmate 3545, Spoolmatic 1, Spoolmatic 15, Spoolmatic 2, Spoolmatic 3, Spoolmatic 30, XR, XR-15, XR-30, XR-M
For MIG Guns
Miller(R) Spoolmatic(R) and XR(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
050622
Zoro #
G4743821
UPC #
715959594158
Country of Origin
China
Item
Nozzle
Material
Steel
Welding Processes
MIG Welding (GMAW)
Series
Spoolmate
Compatible with Series
Spoolmate 3545, Spoolmatic 1, Spoolmatic 15, Spoolmatic 2, Spoolmatic 3, Spoolmatic 30, XR, XR-15, XR-30, XR-M
For MIG Guns
Miller(R) Spoolmatic(R) and XR(TM)
For Use With
XR AND SPOOLMATIC 15/30A GUNS
Type
Standard
Style
Orifice
Connection Type
Threaded
Color
Copper
Nozzle Shape
Tapered
For Contact Tip Series
FasTip
Duty Rating
Standard Duty
Compatible with Brand
Miller
Compatible with Model
130831, 195156
Nozzle Number
50622
Application
Gas Welding
For Gas Diffuser Number
199390
Nozzle Series
Spoolmate
Compatible MIG Gun Model
Millermatic 211, Millermatic 252, Millermatic 255, Millermatic 355, Multimatic 215, Multimatic 220, Multimatic 235, Spoolmate 150
Amperage - Maximum
250 A
Compatible MIG Gun Series
Spoolmate 150, Spoolmate 200, Spoolmate 250, Spoolmatic 1,2,3, Spoolmatic 15/30A, XR, XR-15, XR-30, XR-M
Insulation Type
Self Insulated
Compatible Gas Diffuser Number
199390
Compatible Brand
Miller
Nozzle to Tip Relationship
Flush
Compatible Contact Tip Series
FasTip
Process
MIG Welding (GMAW)
Nozzle Design
1-Piece
Shell Material
Steel
Wire Color
Copper
Traction Material
Steel

Dimensions

Size
5/8 in
Bore Dia. (In.)
5/8 in
Overall Length
1 5/8 in
Inside Diameter
0.625 in
Bore Diameter
5/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Nozzle, Compatible with Brand Miller, Series Spoolmate, Compatible with Series Spoolmate 3545, Spoolmatic 1, Spoolmatic 15, Spoolmatic 2, Spoolmatic 3, Spoolmatic 30, XR, XR-15, XR-30, XR-M, Compatible with Model 130831, 195156, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle Number 050622, Nozzle Shape Tapered, Material Steel, Duty Rating Standard Duty, For Contact Tip Series FasTip, For Gas Diffuser Number 199390, Welding Processes MIG Welding (GMAW), Application Spool Gun, Color Copper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.