Zoro Homepage

Master Marker Arm Assembly

  • Mfr # MLA510

  • Zoro # G611385135


product price: $177.99
/ea
Free Shipping & Returns

Key Features

For Use With
On/Off Magnetic Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLA510
Zoro #
G611385135
UPC #
-
Country of Origin
United States

Details

For Use With
On/Off Magnetic Body

Description

The Flange Wizard® MLA510 Master Marker Arm Assembly is a versatile and precision-engineered tool designed to streamline the layout and marking process for pipe and structural beam projects. When paired with the On/Off Magnetic Body, this assembly enables professionals to replace multiple templates with a single, efficient solution, enhancing both accuracy and productivity.


  • Wide Application Range: Accommodates pipe sizes from 8" to 48" and structural beams up to 48", making it suitable for a broad spectrum of projects.
  • Enhanced Precision: The redesigned marking arm operates independently from the main body, featuring its own 360° rotating shaft with a built-in leveling vial. This design ensures accurate alignment and marking, even over existing welds or uneven surfaces.
  • Adjustable and Telescopic Arm: Equipped with spring-loaded joints, the arm provides smooth operation and can telescope to navigate uneven surfaces, facilitating precise layout of angles and saddles on pipes and beams.
  • Durable Construction: Built to withstand the rigors of industrial use, ensuring longevity and consistent performance in demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.