Zoro Homepage

Miter Marker

  • Mfr # MMS505

  • Zoro # G711385202


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMS505
Zoro #
G711385202
UPC #
-
Country of Origin
United States

Description

The Miter Marker is a precision layout tool for 1-1/2" to 18" pipe and 18" structural beams, featuring the latest ON/OFF magnet technology for a strong, stable hold. Its telescoping design extends over existing welds, making it easy to mark and adjust angles for pipe fittings, saddles, and structural layouts. Designed for efficiency and accuracy, the independent marking arm includes a 360° rotating shaft and built-in leveling vial for precise alignment. Spring-loaded joints ensure smooth operation, while the included Structural Adapter aligns the tool exactly parallel to beams and channel iron. Constructed from anodized aluminum for durability, the Miter Marker is built to withstand demanding job sites. It comes in a lockable polypropylene case (p/n 8901) for added protection and portability.


  • For 1-1/2" to 18" Pipe & 18" Structural Beams – Ideal for various industrial applications.
  • ON/OFF Magnet Technology – Provides a secure and stable hold.
  • Telescoping Arm – Extends over welds for easy angle adjustments.
  • Independent Marking Arm – 360° rotating shaft with leveling vial for precise layou
  • Spring-Loaded Joints – Ensures smooth, controlled movement.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.