Zoro Homepage

The Manipulator Tool Flange Aligning

  • Mfr # TMT-4950

  • Zoro # G322415336


product price: $590.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pipe Welding
Length
12 in
Height
10 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMT-4950
Zoro #
G322415336
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Height
10 in
Depth
3 in

Details

For Use With
Pipe Welding

Description

Helps with bolt-hole alignment or gasket repair. Piston puts out 4950 lbs of pressure. No bearings or hydraulics to mess with.Aluminum Bronze non-sparking Wedge to assist with spreading flanges. 150 lbs Magnetic Base to assist with setup. Comes in a compact case that will protect the tool from damage and keep it together in one place ready to use. Warning: Excessive heat can damage the magnet. Keep magnet block away from sensitive devices. Keep magnet block in “OFF” position when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.