Shop FLAREALERT
See all product information
Create Account
Landing Site Marker
- Mfr # B8-RBYB-LZ
- Zoro # G723924215
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
IP Rating
IP64
Light Color
Red, Yellow
Includes Batteries
Batteries Included
Battery Size
AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B8-RBYB-LZ
- Zoro #
- G723924215
- UPC #
- 840454851946
- Country of Origin
- China
Dimensions
- Battery Size
- AA
Details
- Item
- Landing Site Marker
- Light Source
- LED
- IP Rating
- IP64
- Light Color
- Red, Yellow
- Includes Batteries
- Batteries Included
- Number of Batteries
- 32
- Includes
- Landing Zone Kit: 1 storage bag, 7 Red Beacons, 1 Yellow Beacon, 8 Weight Bases, and 32 AA batteries
- Number of Marking Lights
- 8
Description
Landing Site Marker
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.