LED Road Flare Kit, Green, 120 FPM, Magnetic Base

  • Mfr # B3GBP2

  • Zoro # G6355851


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Color
Green
Power Source
(12) AA Batteries (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3GBP2
Zoro #
G6355851
UPC #
810055013265
Country of Origin
China

Dimensions

Height
1 3/4 in
Diameter
3 3/4 in
Length
3 3/4 in
Battery Size
AA
Lens Diameter
3 3/4 in

Details

Item
LED Road Flare Kit
Color
Green
Power Source
(12) AA Batteries (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
Operating Temp.
-4 Degrees to 140 Degrees F
Number of LEDs
1
Special Features
360 Degrees Visibility, Can Be Used In Rain or Snow, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb Vehicle, Magnetic Base, No Tool Required for Battery Change, Weather Resistant
Flare Stand Included
No Stand
Shell Color
Green
Shell Material
Polycarbonate
Water Resistant/Waterproof
Water Resistant
Operating Life
20 hr Steady, 60 hr Flashing
Includes
Storage Bag
Mounting
Magnetic Base
Watts
1 W
Battery Chemistry
Alkaline
Light Patterns Included
Flashing, Steady On
Includes Batteries
Yes
Minimum Operating Temperature
-4 Degrees F
LED Flare Style
Puck
Maximum Operating Temperature
140 Degrees F
Number of LEDs per Light
1
Maximum Run Time - Flashing Light
60 hr
Light Color
Green
Maximum Light Output
1 lm/W
Body Material
Polycarbonate
Maximum Run Time - Steady Light
20 hr
Number of Flares Included
3

Description

LED Beacon, Product Type LED Beacon, Light Color Green, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (12) Batteries, Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Storage Bag, Includes Batteries No, Length 3 3/4 in, Wattage 1 W, Body Color Green, Mounting Magnetic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.