LED Road Flare Kit, Yellow, 120 FPM, Magnetic Base

  • Mfr # B8YB2FULL

  • Zoro # G6355824


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Power Source
Disposable Batteries
Lens Material
Polycarbonate
Flashes per Minute
120
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8YB2FULL
Zoro #
G6355824
UPC #
810055013357
Country of Origin
China

Dimensions

Height
1 3/4 in
Length
3 3/4 in
Diameter
3 3/4 in
Lens Diameter
3 3/4 in
Battery Size
AA

Details

Item
LED Road Flare Kit
Color
Yellow
Power Source
Disposable Batteries
Lens Material
Polycarbonate
Flashes per Minute
120
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
Includes
(1) Storage Bag, (8) Beacons, (8) Cone Adaptors, (8) Weighted Bases
Flare Stand Included
No Stand
Shell Color
Yellow
Special Features
360 Degrees Visibility, Can Be Used In Rain or Snow, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb Vehicle, Magnetic Base, No Tool Required for Battery Change, Weather Resistant
Number of LEDs
1
Water Resistant/Waterproof
Water Resistant
Operating Life
140 hr Flashing, 40 hr Steady
Operating Temp.
-4 Degrees to 140 Degrees F
Shell Material
Polycarbonate
Mounting
Magnetic Base
Watts
0.5 W
Light Patterns Included
Flashing, Steady On
Maximum Run Time - Steady Light
40 hr
Light Color
Yellow
Maximum Light Output
1 lm/W
Body Material
Polycarbonate
Minimum Operating Temperature
-4 Degrees F
Includes Batteries
Yes
Maximum Run Time - Flashing Light
140 hr
Maximum Operating Temperature
140 Degrees F
Number of LEDs per Light
1
Battery Chemistry
Alkaline

Description

LED Road Flare Kit, Product Type LED Beacon Kit, Light Color Yellow, Maximum Run Time - Flashing Light 140 hr, Maximum Run Time - Steady Light 40 hr, Maximum Light Output 1 lm/W, Power Source Disposable Batteries, Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes (1) Storage Bag, (8) Beacons, (8) Cone Adaptors, (8) Weighted Bases

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.