LED Road Flare Kit, Yellow, 120 FPM, Magnetic Base

  • Mfr # B8YBP2FULL

  • Zoro # G6355772


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Power Source
(32) AA Batteries (Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8YBP2FULL
Zoro #
G6355772
UPC #
810055013388
Country of Origin
China

Dimensions

Height
1 3/4 in
Length
3 3/4 in
Diameter
3 3/4 in
Battery Size
AA
Lens Diameter
3 3/4 in

Details

Item
LED Road Flare Kit
Color
Yellow
Power Source
(32) AA Batteries (Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
Shell Material
Polycarbonate
Flare Stand Included
No Stand
Number of LEDs
1
Operating Temp.
-4 Degrees to 140 Degrees F
Operating Life
20 hr Steady, 60 hr Flashing
Water Resistant/Waterproof
Water Resistant
Shell Color
Yellow
Includes
(8) Cone Adaptors, (8) Weighted Bases, Storage Bag
Special Features
360 Degrees Visibility, Can Be Used In Rain or Snow, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb Vehicle, Magnetic Base, No Tool Required for Battery Change, Weather Resistant
Watts
1 W
Mounting
Magnetic Base
Number of Flares Included
8
Minimum Operating Temperature
-4 Degrees F
Maximum Run Time - Steady Light
20 hr
Maximum Run Time - Flashing Light
60 hr
Maximum Light Output
1 lm/W
Number of LEDs per Light
1
Light Color
Yellow
Maximum Operating Temperature
140 Degrees F
Battery Chemistry
Alkaline
Includes Batteries
Yes
Light Patterns Included
Flashing, Steady On
Body Material
Polycarbonate
LED Flare Style
Puck

Description

LED Beacon, Product Type LED Beacon, Light Color Yellow, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (32) Batteries, Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes (8) Cone Adaptors, (8) Weighted Bases, Storage Bag, Includes Batteries Yes, Length 3 3/4 in, Wattage 1 W

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.