
10" King Mattress & Memory Foam Topper Bundle
Mfr # CL-E230P10-2M35-K-GG
Zoro # G100494478
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Size
King
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-E230P10-2M35-K-GG
Zoro #
G100494478
UPC #
889142992202
Country of Origin
China
Dimensions
Size
King
Description
Wake up feeling refreshed and invigorated when you purchase this king size 10" foam and pocket spring mattress and memory foam topper value bundle. This medium-firm king mattress is filled with premium, high-density foam and is constructed with ultra-supportive material. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised. Featuring individually wrapped pocket spring coils, this comfortable mattress will fill gaps of your sleeping form, limit motion transfer and allow airflow through the mattress. This innerspring mattress is fantastic on its own but when you add the 2" thick cooling gel-infused memory foam topper that keeps you sweat free, inhibits allergens and provides whole body support, you have just hit the bedding lottery. Versatility is always a plus and this king-size mattress is compatible with trundle beds, platform beds and adjustable bed frames. When using with a standard bed frame a box spring or other foundation is required. Safety is paramount and this premium mattress has a 16CFR 1632 fire rating while the cooling mattress topper is certified with both 16 CFR 1303 and 16 CFR 1632 fire ratings. Both pieces arrive compressed for easy movement. Simply remove the packaging, lay flat and allow to expand. Great for your first house or apartment, this mattress and topper set gives you supreme comfort and is an exceptional find for a great price!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.