This item is Discontinued.

Flash Furniture 10 pcs. Living Room Set, 25-1/4" to 118" x 27", Upholstery Color: White ZB-803-400-SET-WH-GG

This item is Discontinued.

Flash Furniture

10 pcs. Living Room Set, 25-1/4" to 118" x 27", Upholstery Color: White (Discontinued)

Mfr # ZB-803-400-SET-WH-GG
Zoro # G3645317
UPC # 847254079020
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB-803-400-SET-WH-GG
Zoro #
G3645317
UPC #
847254079020
Country of Origin
China

Dimensions

Overall Depth
25-1/4" to 118"
Overall Height
27"

Details

Series
Alon
Frame Material
Metal
Shape
Concave, Convex
Number of Compartments
10
Category Type
Living Room Set
Item
Living Room Set
Upholstery Color
White
Color
Melrose White

Description

Reception Set,10 pcs.,White Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.