This item is Discontinued.
This item is Discontinued.
10 pcs. Living Room Set, 25-1/4" to 156" x 27", Upholstery Color: White, Series: Alon (Discontinued)
Mfr #
ZB-803-450-SET-WH-GG
Zoro #
G3645271
UPC # 847254079075
Country of Origin China
Category Living Room Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZB-803-450-SET-WH-GG
Zoro #
G3645271
UPC #
847254079075
Country of Origin
China
Dimensions
Overall Depth
25-1/4" to 156"
Overall Height
27"
Details
Series
Alon
Frame Material
Metal
Shape
Concave, Convex
Number of Compartments
10
Item
Living Room Set
Category Type
Living Room Set
Upholstery Color
White
Color
Melrose White
Description
Reception Set,10 pcs.,White Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.