
Bright Beginnings Commercial Grade 10 Piece Modular STEAM Wall STEAM Accessories- Pipe Builder Hand Pump & Accessories
Mfr # MK-ME13149-GG
Zoro # G208389430
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Color
Multi
Width
41.25 in
Length
9.75 in
Material
Acrylic, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK-ME13149-GG
Zoro #
G208389430
UPC #
196861029707
Country of Origin
Indonesia
Dimensions
Width
41.25 in
Length
9.75 in
Details
Color
Multi
Material
Acrylic, Plastic
Description
Students will get hours of enjoyment building different pipe systems on your modular STEAM wall and learn valuable skills while playing. This hand pump set is perfect for teaching simple engineering while improving critical thinking skills. This set is sure to be a hit with your students and offers a great opportunity to teach cause and effect and reasoning skills. Pump air through the tubes and learn about cause and effect in a fun and engaging way. See what small items in your room the air is strong enough to move or pair with our pipe builder set to create endless configurations for hours of creative enjoyment. To clean, wipe with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.