Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Queen Mattress & Memory Foam Topper Bundle

  • Mfr # CL-E230P10-2M35-Q-GG

  • Zoro # G100494454


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Size
Queen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-E230P10-2M35-Q-GG
Zoro #
G100494454
UPC #
889142992219
Country of Origin
China

Dimensions

Size
Queen

Description

Wake up feeling refreshed and invigorated when you purchase this queen size 10" foam and pocket spring mattress and memory foam topper value bundle. This medium-firm queen mattress is filled with premium, high-density foam and is constructed with ultra-supportive material. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised. Featuring individually wrapped pocket spring coils, this comfortable mattress will fill gaps of your sleeping form, limit motion transfer and allow airflow through the mattress. This innerspring mattress is fantastic on its own but when you add the 2" thick cooling gel-infused memory foam topper that keeps you sweat free, inhibits allergens and provides whole body support, you have just hit the bedding lottery. Versatility is always a plus and this queen-size mattress is compatible with trundle beds, platform beds and adjustable bed frames. When using with a standard bed frame a box spring or other foundation is required. Safety is paramount and this premium mattress has a 16CFR 1632 fire rating while the cooling mattress topper is certified with both 16 CFR 1303 and 16 CFR 1632 fire ratings. Both pieces arrive compressed for easy movement. Simply remove the packaging, lay flat and allow to expand. Great for your first house or apartment, this mattress and topper set gives you supreme comfort and is an exceptional find for a great price!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products