
10'x10' Blue Pop Up Canopy Tent with Wheeled Case
Mfr # JJ-GZ1010PKG-BL-GG
Zoro # G8639538
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JJ-GZ1010PKG-BL-GG
Zoro #
G8639538
UPC #
889142906926
Country of Origin
China
Details
Color
Blue
Description
Don't let the blistering sun or a rainy day spoil your outdoor activities and events. This blue all-weather pop up canopy tent will keep you out of the elements so you can enjoy your time with family and friends. The polyester top is weather resistant to keep you dry in light rain, has reinforced corners to prevent ripping or tearing and is UV coated to resist the sun's rays to prevent fading. Simply unfold the fabric top, attach to the frame with the hook and loop fasteners, extend the bottom legs and pull open for instant protection. Get many years of enjoyment from this canopy tent. The white steel powder coated frame is rust and corrosion resistant and locks in place with a "pinch free" locking mechanism. The height adjustable frame takes you from the backyard to the beach and everywhere in between. Secure the included weight bags to the bottom legs then fill with sand (not included) to ensure maximum stability. This canopy pop up tent folds up when not in use and has its own wheeled case for easy transport and storage. This quick shade canopy includes the frame, canopy top, stabilizing ground stakes, weight bags and a wheeled storage case. Assembly takes less than 10 minutes and does not require tools. Take this portable shade canopy on camping trips, tailgating, the kids soccer games or for get togethers on your patio or in the yard. This party canopy tent will look great season after season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.