10'x10' Blue Pop Up Event Straight Leg Canopy Tent

  • Mfr # JJ-GZ1010-BL-GG

  • Zoro # G8639562


product price:  $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-GZ1010-BL-GG
Zoro #
G8639562
UPC #
889142906629
Country of Origin
China

Details

Color
Blue

Description

Don't let the blistering sun or a rainy day spoil your outdoor activities and events. This blue all-weather 10' x 10' pop up canopy tent will keep you out of the elements so you can enjoy your time with family and friends. The polyester top is weather resistant to keep you dry in light rain, has reinforced corners to prevent ripping or tearing and is UV coated to resist the sun's rays to prevent fading. Simply unfold the fabric top, attach to the frame with the hook and loop fasteners, extend the bottom legs and pull open for instant protection. Get many years of enjoyment from this canopy tent. The white steel powder coated frame is rust and corrosion resistant and locks in place with a "pinch free" locking mechanism. The height adjustable frame takes you from the backyard to the beach and everywhere in between. The height adjustable frame takes you from the backyard to the beach and everywhere in between. This canopy pop up tent folds up when not in use and has its own bag for easy storage. This quick shade canopy includes the frame, canopy top and stabilizing ground stakes. Assembly takes less than 10 minutes and does not require tools. Take this portable shade canopy on camping trips, tailgating, the kids soccer games or for get togethers on your patio or in the yard. This party canopy tent will look great season after season.


  • •Pop Up Party Canopy Tent with Carry Bag
  • •Weather Resistant Polyester Top keeps you dry in light rain, not recommended during heavy rains
  • •Hook and Loop Fasteners attach the fabric top to the upper frame
  • •Reinforced Corners to prevent tearing and 50+ UV Coating for long-lasting use
  • •UPF50+ sun protection to prevent discoloration
  • •Height Adjustable Powder Coated Frame is weather and rust resistant
  • •Assembles in 10 Minutes or Less; Includes Ground Stakes to anchor the structure; String Size (8): 118"
  • •Seating Capacity with 8' Folding Table: 10; Standing Capacity: up to 20
  • •All Occasion Pop Up Party Canopy Tent ideal for family reunions, neighborhood block parties, tailgating, camping or as shade on your deck or patio
  • •Carry Bag Length: 46"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.