Shop FLASH FURNITURE

12" Firm Hybrid Mattress-King Mattress in a Box

  • Mfr # CL-FR231-12-K-GG

  • Zoro # G306006239


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Maximum User Weight
117
Color
White
Overall Height
12
Weight Capacity
600
Overall Length
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-FR231-12-K-GG
Zoro #
G306006239
UPC #
196861005695
Country of Origin
India

Dimensions

Overall Height
12
Overall Length
80
Overall Width
76

Details

Maximum User Weight
117
Color
White
Weight Capacity
600
Material
Fabric, Polyester

Description

A restful nights sleep is the key to great mornings and focused, energetic days and a great mattress makes all the difference. Lay yourself down on the soft knitted fabric covering of this king extra firm bed mattress filled with premium high-density foam and pocket spring coils that provide the firmness you need, with the softness you crave. This king hybrid mattress is constructed with ultra-supportive material that cradles your body in every position, keeping your back, neck and shoulders comfortable to provide the restful sleep you and your family need. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.
Purchasing the right mattress may help make body aches and wakeful nights a thing of the past. Our king mattress features individually wrapped pocket spring coils that reduce motion transfer to help you stay asleep while minimizing pressure points to reduce or eliminate joint and back pain. This king-size hybrid pocket spring mattress is compatible with trundle beds, platform beds and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required.
Arriving compressed and packaged for your convenience, this king size bed in a box is easy to move wherever you need it. The top-quality construction of this high-density foam mattress ensures long-lasting use and its integrated handles make transportation effortless. Perfect for your first house or apartment, or converting your child to a "big kid" bed, this king size bed mattress achieves the ideal blend of comfort, support and durability that will definitely upgrade your sleeping experience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.