
12" Hybrid Mattress, Twin Mattress in a Box
Mfr # CL-E230P-R-T-GG
Zoro # G5415973
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Size
Twin
Color
White
Material
Fabric, Felt, Foam, Metal, Polyester
Width
39
Weight Capacity
1100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL-E230P-R-T-GG
Zoro #
G5415973
UPC #
889142226680
Country of Origin
China
Dimensions
Size
Twin
Width
39
Height
12
Length
75
Overall Length
75
Overall Height
12
Overall Width
39
Details
Color
White
Material
Fabric, Felt, Foam, Metal, Polyester
Item
Pocket Mattress,Twin,12"
Weight Capacity
1100
Weight
53
Capacity
1100
Description
Pocket Mattress,Twin,12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.