Zoro Homepage

12" Memory Foam and Pocket Spring Mattress - Full

  • Mfr # CL-BT33PM-R12M-F-GG

  • Zoro # G1191384


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Size
Full
Color
White
Overall Height
12
Overall Length
75.5
Overall Width
54.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-BT33PM-R12M-F-GG
Zoro #
G1191384
UPC #
889142870203
Country of Origin
China

Dimensions

Size
Full
Overall Height
12
Overall Length
75.5
Overall Width
54.25

Details

Color
White
Item
Memory Foam Mattress,Full
Core Material
Fabric, Felt, Foam, Metal, Polyester
Capacity
1100
Weight
76
Material
Fabric, Felt, Foam, Metal, Polyester
Weight Capacity
1100

Description

Memory Foam Mattress,Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.