HERCULES Imagination Series Black LeatherSoft Sectional & Ottoman Set with Ganging Clips, 12 Pieces
Mfr # ZB-IMAG-SET18-GG
Zoro # G3631527
product price: $5,184.99
/ea
Free Shipping & Returns
Key Features
Series
Imagination
Frame Material
Stainless Steel
Number of Compartments
12
Overall Height
27.5
Category Type
Living Room Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB-IMAG-SET18-GG
Zoro #
G3631527
UPC #
847254098953
Country of Origin
China
Dimensions
Overall Height
27.5
Overall Width
28.5
Overall Length
28.75
Details
Series
Imagination
Frame Material
Stainless Steel
Number of Compartments
12
Item
Living Room Set
Category Type
Living Room Set
Upholstery Color
Black
Color
Black
Weight
520
Finish
Stainless Steel
Capacity
550
Material
Foam, Leather/Faux Leather, Stainless Steel
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. This collection offers modular pieces, with ganging clips, that will allow you to reconfigure the space to accommodate your guests as your business grows. Stylish, functional, and durable, these chairs are built with integrated stainless steel legs that are strong and stable. Purchase this complete set and add on any additional pieces now or later.
- Contemporary Reception Set with Ganging Clips
- Melrose White LeatherSoft Upholstery
- Track Arms
- Smooth Fixed Back and Tufted Fixed Seat
- Foam Filled Cushions with CAL 117 Fire Retardant Foam
- Exposed Accent Bar and Integrated Stainless Steel Frame
- Sectional: 141"W x 28.5-141"D x 27.25"H
- Middle Chair (6): 28"W x 28.75"D x 27.25"H
- No Assembly Required; LeatherSoft is leather and polyurethane for added Softness and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.