This item is Discontinued.

This item is Discontinued.
14 King Euro Top Memory Foam Hybrid Mattress (Discontinued)
Mfr #
CL-LUXET232-14-K-GG
Zoro #
G808867383
UPC # 196861083068
Country of Origin India
Category Mattresses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL-LUXET232-14-K-GG
Zoro #
G808867383
UPC #
196861083068
Country of Origin
India
Dimensions
Overall Height
14"
Overall Length
80"
Overall Width
76"
Details
Color
White
Weight Capacity
1000 lbs
Material
Foam, Metal, Polyester
Description
Whether you're a hotel, small B&B or shopping for your vacation or short term rental properties, everyone will get the luxurious nights sleep they deserve with this 14 luxe edition memory foam and pocket spring hybrid Euro top mattress. From top to bottom, this mattress is crafted to give the best sleep experience possible. Breathable knitted fabric covers the padded top layer and is soft to the touch while layers of high density foam and memory foam atop individually wrapped pocket springs contour to any body type for pressure point relief. Designed for safety, performance, and durability, as well as comfort, the foam is CeritPUR-US Certified to ensure indoor air quality won't be compromised while the reinforced edges prevent side sagging to help maintain the look and feel of this king mattress. Versatility is another great aspect of this upscale mattress that may be placed on a trundle bed, platform bed or adjustable bed frame, with no box spring needed. However, when using with a standard bed frame a box spring or other foundation is required. Arriving compressed for easy handling, this mattress in a box is ready to be enjoyed as soon as it is unpackaged making it ideal for commercial establishments as well as busy households. Please allow 48-72 hours for full expansion of your new mattress.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.