
15" L, Plastic, Aluminum, Gray Quick Release Bath Chair
Mfr # DC-HY3523L-GRY-GG
Zoro # G1339503
product price:Â $66.19
/eaKey Features
Length
15"
Material
Plastic, Aluminum
Standards
FDA, FSA
Width
20-3/4"
Height
34-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC-HY3523L-GRY-GG
Zoro #
G1339503
UPC #
889142563747
Country of Origin
China
Dimensions
Length
15"
Width
20-3/4"
Height
34-3/4"
Details
Material
Plastic, Aluminum
Standards
FDA, FSA
Color
Gray
Weight Capacity
300 lb.
Item
Gray Quick Release Bath Chair
Description
No longer worry about your loved ones who live on their own or with you when they have proper bath safety equipment. A bath chair helps mature adults gain some of their confidence back being able to perform their normal activities. If you're home from surgery and are still in pain when you move having a shower chair handy will be of great benefit. With an FDA approval this shower bath seat is medical grade rated for hospitals and nursing homes to support health care nurses as they assist patients with slowed mobility. A shower chair with arms helps the patient transition in and out of the chair by allowing the arms to bear the weight. With quick release buttons, your shower chair converts to a backless stool. Clean regularly to minimize buildup with a water based cleaner. Don't risk slipping, bathe, lotion and dress on this versatile bathroom chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.