
17.5 W, 17.5 L, 22 H, Engineered Wood, Rustic Oak
Mfr # ZG-036-OAK-GG
Zoro # G807967220
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
17.5
Length
17.5
Height
22
Tabletop Material
Engineered Wood
Tabletop Color
Rustic Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZG-036-OAK-GG
Zoro #
G807967220
UPC #
196861019753
Country of Origin
China
Dimensions
Width
17.5
Length
17.5
Height
22
Details
Tabletop Material
Engineered Wood
Tabletop Color
Rustic Oak
Weight Capacity
75
Description
Plan a cozy gathering in your home with this trendy 2tier farmhouse style side end table ideal for your living space The warp resistant engineered wood frame with powder coated diagonal metal side bracing gives you longlasting performance while the metal corner accents give a pop of sophistication that will always be welcome in any aesthetic Place a unique dish for keys or an organizer for mail on the upper tier that holds up to 75 lbs static weight while showcasing your personal style with handpicked decor on the lower tier of open storage that holds up to 50 lbs static weight Fixed floor glides prevent damage to your indoor flooring surfaces and a damp cloth is all that is required to maintain the appearance of your new table that assembles in 60 minutes or less Pair with our matching coffee or console tables for a cohesive theme throughout your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.