
18" Dark Gray LeatherSoft Dining Chairs, 2PK
Mfr # ET-ER18345-18-GY-BK-GG
Zoro # G903876433
product price:Â $180.99
/pk 2, $90.50/ea
Free Shipping & Returns
Key Features
Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Color
Gray LeatherSoft/Black Frame
Finish
Black Metal
Frame Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Frame Color
Gray LeatherSoft/Black Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-ER18345-18-GY-BK-GG
Zoro #
G903876433
UPC #
840196334677
Country of Origin
China
Dimensions
Overall Width
18
Overall Length
21.5
Overall Height
29
Details
Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Color
Gray LeatherSoft/Black Frame
Finish
Black Metal
Frame Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Frame Color
Gray LeatherSoft/Black Frame
Weight
28
Capacity
250
Description
Add a touch of understated elegance to your kitchen, dining room, or cafe with this set of 2 dark gray indoor table height chairs. Boasting soft and durable LeatherSoft upholstery paired with a black base, this bucket style dining room chair lends an upmarket style to your commercial or residential space. The low bentwood back of this short dining room chair supports the lower back region allowing you to linger over meals at home or your patrons to stay a while in your neighborhood restaurant. Whether you're furnishing your home or business, a quality product is number one on your must-have list. Featuring a solid iron frame with metal screw reinforcements, this standard height dining chair will be a long-lasting addition to any space. Fixed plastic floor glides will prevent damage to your hard flooring surfaces. Easily clean your new stools with water followed by a dry cloth to maintain their great looks. These dining chairs assemble in under 10 minutes for quick and easy setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.