18" Light Brown LeatherSoft Dining Chairs, 2PK

  • Mfr # ET-ER18345-18-LB-BK-GG

  • Zoro # G603876436


product price: $171.99
/pk 2, $86.00/ea
Free Shipping & Returns

Key Features

Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Color
Light Brown LeatherSoft/Black Frame
Finish
Black Metal
Frame Color
Light Brown LeatherSoft/Black Frame
Frame Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-ER18345-18-LB-BK-GG
Zoro #
G603876436
UPC #
840196334684
Country of Origin
China

Dimensions

Overall Height
29
Overall Length
21.5
Overall Width
18

Details

Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Color
Light Brown LeatherSoft/Black Frame
Finish
Black Metal
Frame Color
Light Brown LeatherSoft/Black Frame
Frame Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Capacity
250
Weight
28

Description

Add a touch of understated elegance to your kitchen, dining room, or cafe with this set of 2 light brown indoor table height chairs. Boasting soft and durable LeatherSoft upholstery paired with a black base, this bucket style dining room chair lends an upmarket style to your commercial or residential space. The low bentwood back of this short dining room chair supports the lower back region allowing you to linger over meals at home or your patrons to stay a while in your neighborhood restaurant. Whether you're furnishing your home or business, a quality product is number one on your must-have list. Featuring a solid iron frame with metal screw reinforcements, this standard height dining chair will be a long-lasting addition to any space. Fixed plastic floor glides will prevent damage to your hard flooring surfaces. Easily clean your new stools with water followed by a dry cloth to maintain their great looks. These dining chairs assemble in under 10 minutes for quick and easy setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.