18 W, 72 L, 29 H, Metal, Plastic, Plastic: Polyethylene Top, Granite White
- Mfr # 4-DAD-YCZ-180-GW-GG
- Zoro # G006427839
product price:Â
$
343.99
/pk of 4, $86.00/ea
Free Shipping & Returns
Key Features
Width
18
Length
72
Height
29
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
Tabletop Color
Granite White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4-DAD-YCZ-180-GW-GG
- Zoro #
- G006427839
- UPC #
- 812581018127
- Country of Origin
- China
Dimensions
- Width
- 18
- Length
- 72
- Height
- 29
Details
- Tabletop Material
- Metal, Plastic, Plastic: Polyethylene
- Tabletop Color
- Granite White
- Finish
- Gray Powder Coat
Description
If you are in the market for truly multi-functional tables look no further than this set of 4. Use as extra dining surface for the holidays, holding indoor plants, pamphlets in your reception area or for your next seminar. These rectangular folding tables are 6 feet long and can seat up to three adults each making them beneficial in a multitude of settings that include the classroom, community centers, solariums, banquet halls and in training rooms. The space saving design can allow multiple tables in a small to large setting making them the perfect tables for virtually any use. The durable blow molded tops are low maintenance and clean easily. The table legs fold under the tables to make storage more convenient and for better portability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.