18.5 W, 27.5 L, 39.75 H

  • Mfr # 6-BT-P-BG-LEA-GG

  • Zoro # G004096549


product price: $1,334.99
/pk 6, $222.50/ea
Free Shipping & Returns

Key Features

Material
Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood)
Color
Beige LeatherSoft
Height
39.75
Length
27.5
Width
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-BT-P-BG-LEA-GG
Zoro #
G004096549
UPC #
840196353142
Country of Origin
China

Dimensions

Height
39.75
Length
27.5
Width
18.5

Details

Material
Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood)
Color
Beige LeatherSoft
Finish
Walnut Wood
Weight
96
Capacity
300

Description

Refresh the look of your home, or home office, with the old world charm of this set of 6 classic beige LeatherSoft upholstered parsons chairs. LeatherSoft is leather and polyurethane for added softness and durability. The rolled, button tufted back and brass nailhead trim lend an upmarket look that is sure to please. Beauty may be only skin deep but this parsons chair is more than a pretty face. The solid hardwood frame construction holds up to 300 lbs. static weight to accommodate most users. Solid wood legs in a walnut finish round out the overall appeal of this timeless piece. Assembly of your new chairs takes less than 30 minutes for quick setup. Maintain the look of these side chairs with a water based cleaner to remove soil or spills. Designed for home use, this accent chair is comfortable, durable and attractive enough for any living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.