19 W, 21.5 L, 40 H

  • Mfr # 6-QY-A37-9061-BRNL-GG

  • Zoro # G204096547


product price:  $701.99
/pk 6, $117.00/ea
Free Shipping & Returns

Key Features

Material
Foam, Larch Wood, Leather/Faux Leather, Plywood, Polyester, Rubberwood (Parawood)
Color
Brown LeatherSoft
Height
40
Length
21.5
Width
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-QY-A37-9061-BRNL-GG
Zoro #
G204096547
UPC #
840196353425
Country of Origin
China

Dimensions

Height
40
Length
21.5
Width
19

Details

Material
Foam, Larch Wood, Leather/Faux Leather, Plywood, Polyester, Rubberwood (Parawood)
Color
Brown LeatherSoft
Finish
Mahogany Wood
Capacity
300
Weight
100

Description

Whether your decorating style is stark minimalism, coastal chic, or modern industrial, this versatile set of 6 parsons chairs will fit seamlessly in all of them. Boasting elegant LeatherSoft upholstery over generous CAL 117 fire retardant foam, this accent chair is ideal in any room in the home. LeatherSoft is leather and polyurethane for added softness and durability. The timeless design is not only beautiful, but also durable. The solid hardwood frame construction holds up to 300 lbs. static weight to accommodate most users. Solid wood legs in a rich mahogany finish round out the overall appeal of this timeless piece. Assembly of your new chairs takes less than 30 minutes for quick setup. Vacuum or lightly brush to maintain the look of these side chairs. Designed for home use, this accent chair is comfortable, durable and attractive enough for any living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.