2 " High Black Metal Counter Height Stool, PK2

  • Mfr # 2-CH-61200-24-BK-GG

  • Zoro # G2786447


product price:  $224.19
/pk 2, $112.10/ea
Free Shipping & Returns

Key Features

Seat Material
Galvanized Steel, Plastic
Color
Black
Length
19
Width
15.75
Height
36.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-CH-61200-24-BK-GG
Zoro #
G2786447
UPC #
889142065227
Country of Origin
China

Dimensions

Length
19
Width
15.75
Height
36.25

Details

Item
Black Metal Outdoor Stool,24",PK2
Seat Material
Galvanized Steel, Plastic
Color
Black
Finish
Black Powder Coat
Seat Color
Black
Capacity
500

Description

Black Metal Outdoor Stool,24 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.