2 " High Blue Metal Counter Height Stool, PK2

  • Mfr # 2-CH-61200-24-BL-GG

  • Zoro # G2786544


product price:  $238.99
/pk 2, $119.50/ea
Free Shipping & Returns

Key Features

Color
Blue
Seat Material
Galvanized Steel
Width
15.75
Finish
Blue Powder Coat
Height
36.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-CH-61200-24-BL-GG
Zoro #
G2786544
UPC #
889142065234
Country of Origin
China

Dimensions

Width
15.75
Height
36.25
Length
19

Details

Item
Blue Metal Outdoor Stool,24",PK2
Color
Blue
Seat Material
Galvanized Steel
Finish
Blue Powder Coat
Seat Color
Blue
Capacity
500

Description

Blue Metal Outdoor Stool,24 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.