2 " High Orange Metal Counter Height Stool, PK2

  • Mfr # 2-CH-61200-24-OR-GG

  • Zoro # G2786569


product price:  $244.99
/pk 2, $122.50/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Seat Material
Galvanized Steel
Color
Orange
Length
19
Height
36.25
Width
15.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-CH-61200-24-OR-GG
Zoro #
G2786569
UPC #
889142065265
Country of Origin
China

Dimensions

Length
19
Height
36.25
Width
15.75

Details

Item
Orange Metal Outdoor Stool,24",PK2
Seat Material
Galvanized Steel
Color
Orange
Finish
Orange Powder Coat
Seat Color
Orange
Capacity
500

Description

Orange Metal Outdoor Stool,24 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.