2 " High Red Metal Barstool with Slat Back, PK2

  • Mfr # 2-CH-61200-30-RED-GG

  • Zoro # G2786526


product price:  $269.99
/pk 2, $135.00/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Width
15.5
Height
43
Weight Capacity
500
Length
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-CH-61200-30-RED-GG
Zoro #
G2786526
UPC #
889142066187
Country of Origin
China

Dimensions

Width
15.5
Height
43
Length
20

Details

Item
Red Metal Outdoor Stool,30",PK2
Color
Red
Material
Galvanized Steel
Weight Capacity
500
Finish
Red Powder Coat

Description

Red Metal Outdoor Stool,30 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.