This item is Discontinued.

Flash Furniture 2 Pack Gray Faux Sherpa Chairs with Wood Legs, 2PK DL-10-GY-2-GG

This item is Discontinued.

Flash Furniture

2 Pack Gray Faux Sherpa Chairs with Wood Legs, 2PK (Discontinued)

Mfr # DL-10-GY-2-GG
Zoro # G704399438
UPC # 196861002243
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL-10-GY-2-GG
Zoro #
G704399438
UPC #
196861002243
Country of Origin
China

Dimensions

Overall Height
33
Overall Length
20.5
Overall Width
18

Details

Weight Capacity
264
Color
Gray
Material
Beechwood, Fabric, Sponge, Steel

Description

Brighten any room in your home with the unique look of this set of 2 faux sherpa upholstered scoop chairs. Whether you're moving into a new home or just want to give your current space an updated look, this cozy padded lounge chair is a perfect choice. The universal faux shearling covering effortlessly blends in any decor from rustic to industrial. Although this armless chair will add textural appeal to your space, it is also strong and durable. The steel frame and solid beechwood legs will provide a worry-free sitting experience in front of your vanity, in the living room, dining room, or bedroom. The armless design allows easy entry from multiple angles and gives a more open look to any room. Assembly is simple and takes less than 10 minutes for quick setup. Clean stains or spills with a damp cloth to maintain the look of your new chair. Pair this chair with our kids size model to give your mini-me a plush, snuggly seat.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.