Shop FLASH FURNITURE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
21"W Church Chair in Burgundy Fabric w/ Book Rack, 4PK
- Mfr # 4-FD-CH0221-4-GV-3169-BAS-GG
- Zoro # G203530509
product price:Â
$
313.99
/pk of 4, $78.50/ea
Key Features
Frame Finish
Gold Vein Metal
Material
Fabric, Foam, Plastic, Steel, Terylene
Weight Capacity
800
Style
Stacking Chair
Overall Height
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-FD-CH0221-4-GV-3169-BAS-GG
- Zoro #
- G203530509
- UPC #
- 812581012897
- Country of Origin
- China
- Color
- Burgundy Fabric/Gold Vein Frame
- Frame Finish
- Gold Vein Metal
- Material
- Fabric, Foam, Plastic, Steel, Terylene
- Weight Capacity
- 800
- Style
- Stacking Chair
Dimensions
- Overall Height
- 33
- Overall Length
- 25
- Overall Width
- 21.25
Description
This beautiful, supremely comfortable padded chair will ensure your guests have an enjoyable experience whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. Unlike pew seating, these chairs give you the capability to create different seating configurations as often as you wish making them an ideal seating solution for any venue. The auditorium chair with 4" thick seat are generously padded and covered in durable fabric upholstery. The spacious, 21" wide seat has a waterfall edge that provides an extra level of comfort by reducing pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available and a book rack under the seat gives everyone a place to store their personal belongings. Its sturdy 16 gauge steel, copper vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair. This commercial side chair is an excellent choice for event venues, hotel lobbies, banquet halls, conference facilities and worship centers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.