Zoro Homepage

220 Polypropylene Black

  • Mfr # QT-KTL-4023BK-GG

  • Zoro # G601929776


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
220
Outside Width
47
Outside Height
25
Weight
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT-KTL-4023BK-GG
Zoro #
G601929776
UPC #
889142980780
Country of Origin
China

Dimensions

Outside Width
47
Outside Height
25
Overall Height
25
Overall Length (In.)
24
Overall Length
24
Overall Width
47

Details

Material
Polypropylene
Color
Black
Capacity
220
Weight
26

Description

Unclutter your space and quickly find what you're looking for when you organize all of your deck, patio, and backyard items in this 120 gallon plastic deck box. The woven motif mimics wicker and can blend seamlessly in any environment while the chest design can provide extra seating up to 180 lbs static weight capacity. An included floor panel helps this deck storage box protect your chair cushions, garden tools, or your children's toys from the elements when not in use. This multipurpose storage box can also be used indoors for storing extra linens, out of season clothing, or in the garage for extension cords, life jackets, and other miscellaneous items that always seem to find their way to the garage. Thoughtful storage solutions help your indoor or outdoor space regain an organized appearance to create a calm, restful atmosphere. Constructed of durable polypropylene, the weatherproof body allows rainwater to shed without reaching your belongings and will hold up to -4 degrees without cracking. Although the product material is waterproof, there may be gaps due to assembly. Do not store objects that may be damaged by moisture. Fade, dent and rust resistant, this heavy duty outdoor storage deck box will hold up to 220 lbs. weight capacity. Brilliantly designed with a "snap-together" frame, and no tools required, your patio storage box will be assembled and ready to use in under 10 minutes. Add a padlock (not included) to keep your stored items secure. The versatility of this extra large weather resistant storage deck box makes it a fabulous addition to any home or business.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.