23.25 L, 23.25 W, 45 H, Aluminum, Plastic, Stainless Steel Top

  • Mfr # 4-TLH-059A-GG

  • Zoro # G906427830


product price:  $447.99
/pk 4, $112.00/ea
Free Shipping & Returns

Key Features

Width
23.25
Length
23.25
Height
45
Tabletop Material
Aluminum, Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-TLH-059A-GG
Zoro #
G906427830
UPC #
196861044335
Country of Origin
China

Dimensions

Width
23.25
Length
23.25
Height
45

Details

Tabletop Material
Aluminum, Plastic, Stainless Steel

Description

Take cocktail hour up a notch at your venue with this set of 4 bar tables with smooth designer looking tops. Perfect for storing many, the tops flip up with a touch of a button and are easy to clean. Transport with ease as these bar height dining tables have lightweight aluminum bases to quickly move indoor and outdoors for your events.
Create a formal setting by covering these tables in long table covers or use as is outdoors on the patio. With seating for two per table, you can pair with two aluminum bar chairs or have guests stand around the tables with a drink while they wait to be seated. When using outdoors, care should be taken to protect from long periods of wet weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.