Shop FLASH FURNITURE
See all product information
23.5 in W, 47.25 in L, 18 in H, Beechwood, Birch Plywood, Beech
Mfr # MK-ME088011-GG
Zoro # G408389377
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Width
23.5 in
Length
47.25 in
Height
18 in
Tabletop Material
Beechwood, Birch Plywood
Tabletop Color
Beech
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MK-ME088011-GG
Zoro #
G408389377
UPC #
196861037672
Country of Origin
Indonesia
Dimensions
Width
23.5 in
Length
47.25 in
Height
18 in
Details
Tabletop Material
Beechwood, Birch Plywood
Tabletop Color
Beech
Description
Encourage interaction between the young learners in your classroom with this rectangular wooden activity table. Kid-friendly, rounded edges reduce accidental injury while the neutral tone blends in any decor and helps kiddos focus on the task at hand. This activity table serves as a play, dining, or craft space and comfortably accommodates up to 4 children. Comprised of a an ultra strong Greenguard Certified engineered wood tabletop and beechwood legs, this school table can support up to 300 lbs. static weight. Available in 3 height sizes, these activity tables can accommodate kids from preschool through 2nd grade. The easy clean surface is low maintenance and assembly takes less than 30 minutes for quick use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.