23.75 RD Bar Top Table Brown Top/Silver Frame

  • Mfr # JJ-T14623H-60-BRSL-GG

  • Zoro # G008579482


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Color
Brown/Silver
Material
Polystyrene, Stainless Steel, Steel
Capacity
200 lbs
Width
23.75 In
Length
23.75 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJ-T14623H-60-BRSL-GG
Zoro #
G008579482
UPC #
196861107672
Country of Origin
China

Dimensions

Width
23.75 In
Length
23.75 In
Height
42 In

Details

Color
Brown/Silver
Material
Polystyrene, Stainless Steel, Steel
Capacity
200 lbs

Description

Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 23.75 round bar height dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 2 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 200 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products