
23.75 W, 47.75 L, 29.25 H, Metal, Plastic, Plastic: Polyethylene Top, Granite White
Mfr # 5-DAD-YCZ-122Z-2-GG
Zoro # G206427844
product price:Â $345.99
/pk 5, $69.20/ea
Free Shipping & Returns
Key Features
Width
23.75
Length
47.75
Height
29.25
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
Tabletop Color
Granite White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-DAD-YCZ-122Z-2-GG
Zoro #
G206427844
UPC #
196861044267
Country of Origin
China
Dimensions
Width
23.75
Length
47.75
Height
29.25
Details
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
Tabletop Color
Granite White
Finish
Gray Powder Coat
Description
Ensure you have enough surface space for any function and take the stress out of hosting your next gathering. This set of 5 rectangular bi-fold adjustable height tables are 4 feet long each and are beneficial in a multitude of settings that include banquet halls, conference centers, cafeterias, and schools. Use as a temporary seating solution or setup for everyday use. These plastic folding tables comfortably seat up to four adults each while ensuring plenty of legroom. Speed up the time it takes to set-up and tear-down wedding receptions, graduation parties, banquets, buffets and other events with this folding table. Whether you're hosting an indoor or outdoor gathering, the smooth design is easy to wipe clean. Store indoors to protect the frame from extreme moisture. The table legs fold under for storage and provide better portability. These tables are commercial grade to withstand everyday use in the hospitality industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.