Zoro Homepage

24" High Backless Aged Red Counter Height Stool

  • Mfr # ET-BT3503-24-RD-GG

  • Zoro # G3616921


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Caster Type
Plastic Glides
Backrest
Backless
Seat Height Range
24"
Material
Plastic
Weight Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-BT3503-24-RD-GG
Zoro #
G3616921
UPC #
889142024514
Country of Origin
China

Dimensions

Seat Height Range
24"
Height
24
Length
16
Width
16

Details

Caster Type
Plastic Glides
Backrest
Backless
Material
Plastic
Weight Capacity
500 lb.
Seat Material
Iron, Plastic
Finish
Red Powder Coat
Frame Material
Metal
Color
Kelly Red
Capacity
500
Seat Color
Kelly Red

Description

Distressed Red Metal Stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.