24" High Backless Black Metal Counter Height Stool

  • Mfr # CH-31320-24-BK-GG

  • Zoro # G3778253


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
330 lb
Base Material
Metal
Office Chair Style
Industrial Chairs
Standards
ANSI/BIFMA
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-24-BK-GG
Zoro #
G3778253
UPC #
889142002819
Country of Origin
China

Dimensions

Seat Width
12 in
Overall Height
24 in
Seat Height Range
24 in
Seat Depth
12 in
Width
16
Length
16
Height
24
Minimum Seat Height
24 in
Maximum Seat Height
24 in
Adjustable Seat Height
No

Details

Item
Stool
Color
Black
Weight Capacity
330 lb
Base Material
Metal
Office Chair Style
Industrial Chairs
Standards
ANSI/BIFMA
Frame Material
Metal
Backrest
No Backrest
Material
Galvanized steel
Number of Casters
0
Features
Stack 4 to 8 High
Assembled
Assembled
Seat Material
Galvanized Steel, Plastic
Caster Type
Plastic Glides
Finish
Black Powder Coat
Capacity
500
Series
CH-31320
Load Capacity
330 lb
Seat Color
Black
Seat Padding Material
None
Includes Glides
Yes
ESD Conductive
No
Base Finish
Powder Coated
Base Color
Black
Includes Footring
Yes
Base Design
Rectangular Frame
Number of Legs
4
Built-In Tool Tray
No
Footring Shape
Square
Caster/Glide Type
Glides
Seat Shape
Square
Caster/Glide Tread Material
Rubber
Mobility
Stationary

Description

Stool, Base Design Rectangular Frame, Mobility Stationary, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 12 in, ESD Conductive No, Assembled Assembled, Footring Shape Square, Includes Glides Yes, Load Capacity 330 lb, Maximum Tilting Angle Not Applicable, Number of Legs 4, Seat Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.