24" High Backless Black/Gold Counter Height Stool
Mfr # CH-31320-24-BQ-GG
Zoro # G3603271
product price: $65.45
/eaKey Features
Material
Galvanized steel
Weight Capacity
500 lb.
Finish
Black Powder Coat
Seat Height Range
24"
Backrest
Backless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-31320-24-BQ-GG
Zoro #
G3603271
UPC #
889142014133
Country of Origin
China
Dimensions
Seat Height Range
24"
Height
24
Length
16
Width
16
Details
Material
Galvanized steel
Weight Capacity
500 lb.
Finish
Black Powder Coat
Color
Black-Antique Gold
Backrest
Backless
Frame Material
Metal
Seat Material
Galvanized Steel, Plastic
Caster Type
Plastic Glides
Capacity
500
Seat Color
Black-Antique Gold
Description
Antiq Backless Metal Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.