Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" High Backless Teal-Blue Counter Height Stool

  • Mfr # ET-BT3503-24-CB-GG

  • Zoro # G3603560


product price: $69.55
/ea

Key Features

Backrest
Backless
Caster Type
Plastic Glides
Frame Material
Metal
Seat Material
Iron, Plastic
Weight Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-BT3503-24-CB-GG
Zoro #
G3603560
UPC #
889142049739
Country of Origin
China

Dimensions

Seat Height Range
24"
Length
16
Height
24
Width
16

Details

Color
Crystal Teal-Blue
Backrest
Backless
Caster Type
Plastic Glides
Frame Material
Metal
Seat Material
Iron, Plastic
Weight Capacity
500 lb.
Finish
Blue Powder Coat
Material
Galvanized steel
Capacity
500
Seat Color
Crystal Teal-Blue

Description

Teal Backless Metal Stool,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.