Zoro Homepage

24" High Backless White Counter Height Stool

  • Mfr # ET-BT3503-24-WH-GG

  • Zoro # G3617028


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Backrest
Backless
Material
Plastic
Frame Material
Metal
Seat Height Range
24"
Finish
White Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-BT3503-24-WH-GG
Zoro #
G3617028
UPC #
889142024521
Country of Origin
China

Dimensions

Seat Height Range
24"
Length
16
Width
16
Height
24

Details

Backrest
Backless
Material
Plastic
Frame Material
Metal
Finish
White Powder Coat
Seat Material
Iron, Plastic
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Color
White
Capacity
500
Seat Color
White

Description

Distressed White Metal Stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.