24" High Black Metal Counter Height Stool

  • Mfr # CH-31320-24GB-BK-GG

  • Zoro # G3603247


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Seat Material
Galvanized Steel, Plastic
Caster Type
Plastic Glides
Seat Height Range
24-1/4"
Backrest
Curved Back with Vertical Slat
Finish
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-24GB-BK-GG
Zoro #
G3603247
UPC #
889142013570
Country of Origin
China

Dimensions

Seat Height Range
24-1/4"
Width
17.75
Length
20
Height
39.25

Details

Seat Material
Galvanized Steel, Plastic
Caster Type
Plastic Glides
Backrest
Curved Back with Vertical Slat
Finish
Black Powder Coat
Weight Capacity
500 lb.
Color
Black
Material
Metal, Galvanized Steel
Frame Material
Metal
Capacity
500
Seat Color
Black

Description

Black Metal Outdoor Stool,24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.