24" High Black Metal Counter Height Stool
Mfr # CH-61200-24-BK-GG
Zoro # G3603378
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
24-1/2"
Seat Material
Galvanized Steel, Plastic
Color
Black
Weight Capacity
500 lb.
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-61200-24-BK-GG
Zoro #
G3603378
UPC #
889142059790
Country of Origin
China
Dimensions
Seat Height Range
24-1/2"
Length
19
Width
15.75
Height
36.25
Details
Seat Material
Galvanized Steel, Plastic
Color
Black
Weight Capacity
500 lb.
Frame Material
Metal
Finish
Black Powder Coat
Caster Type
Glides
Backrest
Vertical Slat Back
Material
Galvanized steel
Item
Black Metal Outdoor Stool,24"
Capacity
500
Seat Color
Black
Description
Black Metal Outdoor Stool,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.