24" High Blue Metal Counter Height Stool
- Mfr # CH-61200-24-BL-GG
- Zoro # G3603369
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
500 lb.
Caster Type
Glides
Seat Height Range
24-1/2"
Finish
Blue Powder Coat
Backrest
Vertical Slat Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-61200-24-BL-GG
- Zoro #
- G3603369
- UPC #
- 889142059806
- Country of Origin
- China
- Color
- Blue
- Weight Capacity
- 500 lb.
- Caster Type
- Glides
- Finish
- Blue Powder Coat
- Backrest
- Vertical Slat Back
- Material
- Galvanized steel
- Seat Material
- Galvanized Steel
- Frame Material
- Metal
- Seat Color
- Blue
- Capacity
- 500
Dimensions
- Seat Height Range
- 24-1/2"
- Length
- 19
- Width
- 15.75
- Height
- 36.25
Description
Blue Metal Outdoor Stool,24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.