24" High Orange Metal Counter Height Stool

  • Mfr # CH-61200-24-OR-GG

  • Zoro # G3603472


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Seat Height Range
24-1/2"
Backrest
Vertical Slat Back
Weight Capacity
500 lb.
Seat Material
Galvanized Steel
Finish
Orange Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-61200-24-OR-GG
Zoro #
G3603472
UPC #
889142059820
Country of Origin
China

Dimensions

Seat Height Range
24-1/2"
Height
36.25
Width
15.75
Length
19

Details

Backrest
Vertical Slat Back
Weight Capacity
500 lb.
Seat Material
Galvanized Steel
Finish
Orange Powder Coat
Material
Galvanized steel
Frame Material
Metal
Caster Type
Glides
Color
Orange
Capacity
500
Seat Color
Orange

Description

Orange Metal Outdoor Stool,24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.