24" High Orange Metal Counter Height Stool w/Back
Mfr # CH-31320-24GB-OR-GG
Zoro # G3603518
product price:Â $80.75
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Material
Metal, Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31320-24GB-OR-GG
Zoro #
G3603518
UPC #
889142013594
Country of Origin
China
Dimensions
Seat Height Range
24-1/4"
Height
39.25
Length
20
Width
17.75
Details
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Color
Orange
Material
Metal, Galvanized Steel
Finish
Powder-Coated
Seat Material
Galvanized Steel, Plastic
Capacity
500
Seat Color
Orange
Description
Org Metal Outdoor Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.