24" High White Metal Counter Height Stool
Mfr # CH-61200-24-WH-GG
Zoro # G3603621
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Weight Capacity
500 lb.
Seat Material
Galvanized Steel
Finish
White Powder Coat
Backrest
Vertical Slat Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-61200-24-WH-GG
Zoro #
G3603621
UPC #
889142059851
Country of Origin
China
Dimensions
Seat Height Range
24-1/2"
Height
36.25
Length
19
Width
15.75
Details
Color
White
Frame Material
Metal
Weight Capacity
500 lb.
Seat Material
Galvanized Steel
Finish
White Powder Coat
Backrest
Vertical Slat Back
Material
Galvanized steel
Caster Type
Glides
Capacity
500
Seat Color
White
Description
White Metal Outdoor Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.